Motion
09181934
#12 Screw, 316 Stainless Steel Standard Flat Washer 1/4" ID x 9/16" OD, 0.065" Thick, Plain Finish
MI ITEM #11733434
MFR #09181934
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Screw, 316 Stainless Steel Standard Flat Washer 1/4" ID x 9/16" OD, 0.065" Thick, Plain Finish
MI ITEM #11733434
MFR #09181934

Mfr description
09181934 09181934 12 316SS FLAT WASHER0
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Inside Diameter
    1/4 in
  • Inside Diameter Range
    0.2450 in~0.2650 in
  • Maximum Thickness
    0.0800 in
  • Outside Diameter
    9/16 in
  • Outside Diameter Range
    0.5570 in~0.5770 in
  • Screw Size
    #12
  • Thickness
    0.0650 in

Details

  • Color
    Silver
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    316
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)