Motion
09181959
#6 Screw, 316 Stainless Steel Fender Flat Washer 9/64" ID x 5/8" OD, 0.038" Thick, Plain Finish
Mi Item #11733436
MFR #09181959
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Screw, 316 Stainless Steel Fender Flat Washer 9/64" ID x 5/8" OD, 0.038" Thick, Plain Finish
Mi Item #11733436
MFR #09181959

Mfr description
09181959 09181959 6 316SS FENDER WASHER0
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/each

Specifications

Dimensions

  • Inside Diameter
    0.1420 in,9/64 in
  • Inside Diameter Range
    ~0.1560 in
  • Outside Diameter
    5/8 in
  • Outside Diameter Range
    0.6180 in~0.6320 in
  • Screw Size
    #6
  • Thickness
    0.0380 in

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    316
  • Type
    Fender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)