Motion
09181967
#8 Screw, 316 Stainless Steel Fender Flat Washer 0.167" ID x 3/4" OD, 0.047" Thick, Plain Finish
MI ITEM #11733437
MFR #09181967
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, 316 Stainless Steel Fender Flat Washer 0.167" ID x 3/4" OD, 0.047" Thick, Plain Finish
MI ITEM #11733437
MFR #09181967

Mfr description
09181967 09181967 8X3/4 316SS FENDER WAS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Inside Diameter
    0.1670 in
  • Inside Diameter Range
    ~0.1810 in
  • Outside Diameter
    3/4 in
  • Outside Diameter Range
    0.7430 in~0.7570 in
  • Screw Size
    #8
  • Thickness
    0.0470 in

Details

  • Color
    Silver
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    316
  • Type
    Fender

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)