Motion
09182015
1/2" Screw, 316 Stainless Steel Fender Flat Washer 0.524" ID x 2" OD, 0.069" Thick, Plain Finish
Mi Item #11733442
MFR #09182015
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, 316 Stainless Steel Fender Flat Washer 0.524" ID x 2" OD, 0.069" Thick, Plain Finish
Mi Item #11733442
MFR #09182015

Mfr description
09182015 09182015 1/2"X2 316SS FENDER WA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.08/each

Specifications

Dimensions

  • Inside Diameter
    0.5240 in
  • Inside Diameter Range
    ~0.5450 in
  • Maximum Thickness
    0.0800 in
  • Outside Diameter
    2 in
  • Outside Diameter Range
    1.9920 in~2.0290 in
  • Screw Size
    1/2
  • Thickness
    0.0690 in

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    316
  • Type
    Fender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)