Motion
09263377
O-Ring - 3.0000 in - 3 in ID, 3.3750 in - 3-3/8 in OD, 70, Buna-N Material
MI ITEM #11733647
MFR #09263377
Price$23.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 3.0000 in - 3 in ID, 3.3750 in - 3-3/8 in OD, 70, Buna-N Material
MI ITEM #11733647
MFR #09263377

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.96/each

Specifications

Dimensions

  • Inside Diameter  
    3.0000 in - 3 in
  • Outside Diameter  
    3.3750 in - 3-3/8 in
  • Thickness
    3/16 in

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    337
  • Durometer Shore
    65 - 75
  • Hardness
    70
  • Material
    Buna-N
  • Product Type
    O-Rings

Overview

Mfr description
09263377 09263377 -337 25/PK BUNA-N O-RI
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought