1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09267105
O-Ring - 0.7500 in - 3/4 in ID, 1.0000 in - 1 in OD, 70, Viton Material
MI ITEM #
11733696
MFR #
09267105
Price
$112.40
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
O-Rings and Cord Stock
O-Rings
Value Collection 09267105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09267105
O-Ring - 0.7500 in - 3/4 in ID, 1.0000 in - 1 in OD, 70, Viton Material
MI ITEM #
11733696
MFR #
09267105
Mfr description
09267105 09267105 -210 100/PK VITON O-RI
Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$112
.40
/each
Add to Cart
Specifications
Dimensions
Inside
Diameter
0.7500 in - 3/4 in
Outside
Diameter
1.0000 in - 1 in
Thickness
1/8 in
Details
Color
Black
Cross Section Shape
Round
Dash Number
210
Durometer Shore
70 - 80
Hardness
70
Material
Viton
Product Type
O-Rings
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items