Motion
09270018
O-Ring - 90, Buna-N Material
Mi Item #11733730
MFR #09270018
Price$138.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 90, Buna-N Material
Mi Item #11733730
MFR #09270018

Mfr description
09270018 09270018 BUNA-N TUBE&BOSS KIT O
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.92/each

Specifications

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Durometer
    90
  • Hardness
    90
  • Material
    Buna-N
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)