Motion
09310665
4,200 psi Fixed, Stainless Steel, Sewer Pressure Washer Nozzle 5.5mm Orifice Diam, 1/8" Thread, FPT, Polished
Mi Item #11733742
MFR #09310665
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,200 psi Fixed, Stainless Steel, Sewer Pressure Washer Nozzle 5.5mm Orifice Diam, 1/8" Thread, FPT, Polished
Mi Item #11733742
MFR #09310665

Mfr description
09310665 09310665 5.5 X 1/8 SEWER NOZZLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.33/each

Specifications

Dimensions

  • Orifice Diameter
    5.50 mm
  • Thread Size
    1/8 in

Details

  • Color Finish
    Polished
  • Material
    Stainless Steel
  • Max Pressure
    4,200 psi
  • Maximum Flow Rate
    5.50 gpm
  • Style
    Fixed
  • Thread Type
    FPT
  • Type
    Sewer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)