Motion
09310996
Split Lock Washer - 2.0080 in ID, 4.0740 in OD, 0.4580 in Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11733743
MFR #09310996
Price$20.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 2.0080 in ID, 4.0740 in OD, 0.4580 in Thickness, Spring Steel Material, Uncoated Finish
MI ITEM #11733743
MFR #09310996

Mfr description
09310996 09310996 3" PLAIN SPLIT LOCK WA
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.90/each

Specifications

Dimensions

  • Maximum Inside Diameter
    2.0390 in
  • Maximum Outside Diameter
    4.0740 in
  • Maximum Thickness
    0.0880 in
  • Minimum Inside Diameter
    2.0080 in
  • Screw Size
    3
  • Thickness
    0.4580 in

Details

  • Fastener Standard
    MS35338
  • Finish Coating
    Uncoated
  • Material
    Spring Steel
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)