1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09556432
Keystock - Key Stock, 0.2500 in Width, 12 in Length, Stainless Steel Material, Plain Finish
Mi Item #
11733953
MFR #
09556432
Price
$22.10
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Value Collection 09556432
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09556432
Keystock - Key Stock, 0.2500 in Width, 12 in Length, Stainless Steel Material, Plain Finish
Mi Item #
11733953
MFR #
09556432
Mfr description
09556432 09556432 1/4" SQX12" SS KEY STO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$22
.10
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Width
0.2500 in
Details
Finish
Plain
Finish Coating
Plain
Material
Stainless Steel
Type
Key Stock
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items