Motion
09556457
12" Long x 5/16" High x 5/16" Wide, Plain Key Stock - Stainless Steel
Mi Item #11733954
MFR #09556457
Price$32.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long x 5/16" High x 5/16" Wide, Plain Key Stock - Stainless Steel
Mi Item #11733954
MFR #09556457

Mfr description
09556457 09556457 5/16" SQX12" SS KEY ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.40/each

Specifications

Dimensions

  • Length
    12 in

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Type
    Key Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)