1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09556481
Keystock - Key Stock, 0.5000 in Width, 12 in Length, Stainless Steel Material, Plain Finish
MI ITEM #
11733956
MFR #
09556481
List Price
$92.08
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
Value Collection 09556481
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09556481
Keystock - Key Stock, 0.5000 in Width, 12 in Length, Stainless Steel Material, Plain Finish
MI ITEM #
11733956
MFR #
09556481
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$92.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
09556481 09556481 1/2" SQX12" SS KEY STO
Specifications
Material
Stainless Steel
Type
Key Stock
Finish
Plain
Length
12 in
Width
0.5000 in
Finish Coating
Plain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought