Motion
09600750
M14x2.00 Metric Coarse Hex Socket Cap Screw;Grade 12.9 Alloy Steel, Black Oxide, Fully Threaded
Mi Item #11734149
MFR #09600750
Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14x2.00 Metric Coarse Hex Socket Cap Screw;Grade 12.9 Alloy Steel, Black Oxide, Fully Threaded
Mi Item #11734149
MFR #09600750

Mfr description
09600750 09600750 M14X2.0X35 MET ALLOY S
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.75/each

Specifications

Dimensions

  • Hex Key Size
    1/4in
  • Length  
    2-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M14x2.00 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 912; ISO 898-1
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Socket Cap
  • Material
    Alloy Steel
  • Material Grade
    Grade 12.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)