Motion
09629379
1/4-20 UNC, 3" OAL Slotted Drive Machine Screw - Flat Head, Grade 316 Stainless Steel, Uncoated, Without Washer
Mi Item #11734212
MFR #09629379
Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC, 3" OAL Slotted Drive Machine Screw - Flat Head, Grade 316 Stainless Steel, Uncoated, Without Washer
Mi Item #11734212
MFR #09629379

Mfr description
09629379 09629379 1/4-20X3" 316SS FLAT S
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.00/each

Specifications

Dimensions

  • Length Measurement Type
    Overall Length
  • Thread Size
    1/4-20

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNC
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)