Motion
09629411
5/16-18 UNC, 1-1/2" OAL Slotted Drive Machine Screw - Flat Head, Grade 316 Stainless Steel, Uncoated, Without Washer
MI ITEM #11734216
MFR #09629411
Price$5.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 1-1/2" OAL Slotted Drive Machine Screw - Flat Head, Grade 316 Stainless Steel, Uncoated, Without Washer
MI ITEM #11734216
MFR #09629411

Mfr description
09629411 09629411 5/16-18X1-1/2" 316SS F
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.85/each

Specifications

Dimensions

  • Length Measurement Type
    Overall Length
  • Thread Size
    5/16-18

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    316
  • Thread Standard
    UNC
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)