Motion
09657446
M10x1.50mm Metric Coarse, 16mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 17mm Hex
Mi Item #11734240
MFR #09657446
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50mm Metric Coarse, 16mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 17mm Hex
Mi Item #11734240
MFR #09657446

Mfr description
09657446 09657446 DIN 933 M10X1.50X16STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    in17.00 mm
  • Length
    16.00 in
  • Thread Size
    inM10x1.50 mm

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 933; ISO 4017
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)