Overview
Mfr description
09657982 09657982 DIN 933 M16X2.00X65STL
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread SizeinM16x2.00 mm
- Length65.00 in
- MaterialSteel
- System of MeasurementMetric
- Material GradeGrade 8.8
- CoatingUncoated
- Fastener StandardDIN 933; ISO 4017
- Hex Sizein24.00 mm
- ThreadingFully Threaded
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data