Overview
Mfr description
09658154 09658154 DIN933 M24X3.00X100STL
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread SizeinM24x3.00 mm
- Length100.00 in
- MaterialSteel
- System of MeasurementMetric
- Material GradeGrade 8.8
- CoatingUncoated
- Fastener StandardDIN 933; ISO 4017
- Hex Sizein36.00 mm
- ThreadingFully Threaded
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data