Motion
09659434
M14x1.50mm Metric Fine, 55mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Uncoated, 22mm Hex
Mi Item #11734373
MFR #09659434
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14x1.50mm Metric Fine, 55mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Uncoated, 22mm Hex
Mi Item #11734373
MFR #09659434

Mfr description
09659434 09659434 DIN 960 M14X1.50X55STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.58/each

Specifications

Dimensions

  • Hex Size
    in22.00 mm
  • Length
    55.00 in
  • Thread Size
    inM14x1.50 mm

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 960; ISO 8765
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Fine
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)