Overview
Mfr description
09659749 09659749 DIN 960 M8X1.00X60STL
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread SizeinM8x1.00 mm
- Length60.00 in
- MaterialSteel
- System of MeasurementMetric
- Material GradeGrade 8.8
- CoatingUncoated
- Fastener StandardDIN 960; ISO 8765
- Hex Sizein13.00 mm
- ThreadingPartially Threaded
- Thread StandardMetric Fine
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data