Motion
09659863
M12x1.25mm Metric Fine, 50mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 19mm Hex
Mi Item #11734383
MFR #09659863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.25mm Metric Fine, 50mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8.8 Steel, Uncoated, 19mm Hex
Mi Item #11734383
MFR #09659863

Mfr description
09659863 09659863 DIN 961 M12X1.25X50STL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    in19.00 mm
  • Length
    50.00 in
  • Thread Size
    inM12x1.25 mm

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 961; ISO 8676
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Fine
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)