Motion
09772633
1/8" Diam x 1/2" Pin Length Alloy Steel Oversized Dowel Pin - C 50-58 Hardness, 3,200 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11734604
MFR #09772633
Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Diam x 1/2" Pin Length Alloy Steel Oversized Dowel Pin - C 50-58 Hardness, 3,200 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11734604
MFR #09772633

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.75/each

Specifications

Dimensions

  • Breaking Strength
    3200.00
  • Pin Diameter
    1/8 in
  • Pin Length
    1/2 in

Details

  • Diameter Tolerance
    0.0010 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Hardness
    C 50-58
  • Material
    Alloy Steel
  • Product Types
    Oversized

Overview

Mfr description
09772633 09772633 1/8 X 1/2 +.001 OVERSI
  • Oversized types are 0.001 inches larger than standard dowel pins
  • They are ideal for fastening into out-of-round holes or softer materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought