Overview
Mfr description
09772658 09772658 1/8 X 3/4 +.001 OVERSI
- Oversized types are 0.001 inches larger than standard dowel pins
- They are ideal for fastening into out-of-round holes or softer materials.
Specifications
- MaterialAlloy Steel
- Breaking Strength3200.00
- Diameter Tolerance0.0010 in
- End Type1 Beveled & 1 Rounded
- Fastener StandardASME B18.8.2
- HardnessC 50-58
- Pin Diameter1/8 in
- Pin Length3/4 in
- Product TypesOversized
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data