1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09772864
3/8" Diam x 1" Pin Length Alloy Steel Oversized Dowel Pin - C 50-58 Hardness, 28,700 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #
11734627
MFR #
09772864
Price
$1.78
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Dowel Pins
Value Collection 09772864
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09772864
3/8" Diam x 1" Pin Length Alloy Steel Oversized Dowel Pin - C 50-58 Hardness, 28,700 Lb Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #
11734627
MFR #
09772864
Mfr description
09772864 09772864 3/8 X 1 +.001 OVERSIZE
Oversized types are 0.001 inches larger than standard dowel pins
They are ideal for fastening into out-of-round holes or softer materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.78
/each
Add to Cart
Specifications
Dimensions
Breaking Strength
28700.00
Pin Diameter
3/8 in
Pin Length
1 in
Details
Diameter Tolerance
0.0010 in
End Type
1 Beveled & 1 Rounded
Fastener Standard
ASME B18.8.2
Hardness
C 50-58
Material
Alloy Steel
Product Types
Oversized
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items