Motion
09772930
1/2" Diam x 2" Pin Length Alloy Steel Oversized Dowel Pin - C 50-58 Hardness, 51,000 Lb Breaking Strength, 1 Beveled & 1 Rounded End
Mi Item #11734634
MFR #09772930
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam x 2" Pin Length Alloy Steel Oversized Dowel Pin - C 50-58 Hardness, 51,000 Lb Breaking Strength, 1 Beveled & 1 Rounded End
Mi Item #11734634
MFR #09772930

Mfr description
09772930 09772930 1/2 X 2 +.001 OVERSIZE
  • Oversized types are 0.001 inches larger than standard dowel pins
  • They are ideal for fastening into out-of-round holes or softer materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • Breaking Strength
    51000.00
  • Pin Diameter
    1/2 in
  • Pin Length
    2 in

Details

  • Diameter Tolerance
    0.0010 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Hardness
    C 50-58
  • Material
    Alloy Steel
  • Product Types
    Oversized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)