Overview
Mfr description
09842568 09842568 M20 X 140 METRIC DOWEL
- Standard pull out styles are designed for easy removal when frequent reassembly is required
- They have a smooth finish and are used in applications featuring a through-hole.
Specifications
- MaterialAlloy Steel
- Breaking Strength148000.00
- End Type1 Threaded
- Fastener StandardDIN 6325
- HardnessC 58-62
- Pin Length140.00 mm
- System of MeasurementMetric
- Product TypesStandard Pull Out
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data