Motion
09850090
4-1/2" Long x 4-1/2" Wide x 0.134" Thick, Spring Hinge;Steel, Prime Coated Finish
Mi Item #11734767
MFR #09850090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Long x 4-1/2" Wide x 0.134" Thick, Spring Hinge;Steel, Prime Coated Finish
Mi Item #11734767
MFR #09850090

Mfr description
09850090 09850090 41/2X41/2"PRIME CT2/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4-1/2 in
  • Thickness
    0.134
  • Width
    4-1/2 in

Details

  • Finish Coating
    Prime Coated
  • Material
    Steel
  • PSC Code
    5340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)