1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
09850165
4" Long x 4" Wide x 0.13" Thick, Spring Hinge;Steel, Chrome Finish
Mi Item #
11734771
MFR #
09850165
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Hinges
Value Collection 09850165
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
09850165
4" Long x 4" Wide x 0.13" Thick, Spring Hinge;Steel, Chrome Finish
Mi Item #
11734771
MFR #
09850165
Mfr description
09850165 09850165 4 X 4 SAT CHROME 2/PK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
4 in
Thickness
0.1300
Width
4 in
Details
Finish Coating
Chrome
Material
Steel
PSC Code
5340
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items