Motion
09888496
M14x2.00mm Metric Coarse, 180mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 22mm Hex
Mi Item #11734782
MFR #09888496
Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14x2.00mm Metric Coarse, 180mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 22mm Hex
Mi Item #11734782
MFR #09888496

Mfr description
09888496 09888496 DIN 931 M14X180 ZN CL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.08/each

Specifications

Dimensions

  • Hex Size
    in22.00 mm
  • Length
    180.00 in
  • Thread Size
    inM14x2.00 mm

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 931; ISO 4014
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)