Motion
09888694
M4x0.70mm Metric Coarse, 35mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 7mm Hex
Mi Item #11734797
MFR #09888694
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70mm Metric Coarse, 35mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 8.8 Steel, Zinc-Plated Finish, 7mm Hex
Mi Item #11734797
MFR #09888694

Mfr description
09888694 09888694 DIN 931 M4X35 ZN CL 8.
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Hex Size
    in7.00 mm
  • Length
    35.00 in
  • Thread Size
    inM4x0.70 mm

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 931; ISO 4014
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)