Overview
Mfr description
09891318 09891318 DIN 931 M8X140 PL STL
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread SizeinM8x1.25 mm
- Length140.00 in
- MaterialSteel
- System of MeasurementMetric
- Material GradeGrade 10.9
- CoatingUncoated
- Fastener StandardDIN 931; ISO 4014
- Hex Sizein13.00 mm
- ThreadingPartially Threaded
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data