Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" x 36" x 1/4" Black Neoprene Sheet 15 to 25 Shore A, 450 psi Tensile Strength, -60 to 180°F
MI ITEM #11735144
MFR #31938525

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31938525 31938525 1/4THK X36W X36L1 ULTR

Specifications

  • Color
    Black
  • Durometer Shore A
    15 - 25
  • Length
    36 in
  • Material
    Neoprene
  • Maximum Temperature
    180.000 °F
  • Minimum Temperature
    -60.000 °F
  • Tensile Strength
    450
  • Thickness
    1/4 in
  • Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text