Motion
31940398
3/16" Thick, Quattro Cross Section, Shore 65 - 75, -30 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.|Quattro cross-section shapes are four-lobed and feature a geometry with twice the number of sealing surfaces compared to standard O-rings. The ring is designed not to be able to twist and bend when the part moves since the cross section isn't round. They can perform at lower pressures than a standard O-ring increasing seal life.
MI ITEM #11735151
MFR #31940398
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Thick, Quattro Cross Section, Shore 65 - 75, -30 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.|Quattro cross-section shapes are four-lobed and feature a geometry with twice the number of sealing surfaces compared to standard O-rings. The ring is designed not to be able to twist and bend when the part moves since the cross section isn't round. They can perform at lower pressures than a standard O-ring increasing seal life.
MI ITEM #11735151
MFR #31940398

Mfr description
31940398 31940398 AS568A BUNA 336 PK/10
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
  • Quattro cross-section shapes are four-lobed and feature a geometry with twice the number of sealing surfaces compared to standard O-rings. The ring is designed not to be able to twist and bend when the part moves since the cross section isn't round. They can perform at lower pressures than a standard O-ring increasing seal life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    2.8750 in - 2-7/8 in
  • Outside Diameter  
    3.2500 in - 3-1/4 in
  • Thickness
    3/16 in

Details

  • Cross Section Shape
    Quattro
  • Dash Number
    336
  • Durometer Shore
    65 - 75
  • Material
    Buna-N
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)