Motion
31943905
12" x 12" x 1/2" Orange-Red Silicone Foam Sheet Plain Backing, -103 to 450°F
MI ITEM #11735160
MFR #31943905
Price$112.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" x 12" x 1/2" Orange-Red Silicone Foam Sheet Plain Backing, -103 to 450°F
MI ITEM #11735160
MFR #31943905

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$112.00/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    1/2 in
  • Width
    12 in

Details

  • Backing Type
    Plain
  • Color
    Orange-Red
  • Foam Structure
    Closed Cell
  • Material
    Silicone Foam
  • Maximum Temperature
    450.000 °F
  • Minimum Temperature
    -103.000 °F

Overview

Mfr description
31943905 31943905 PLN BCK 1/2THK X12X12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought