Motion
31943988
36" x 36" x 1/8" Orange-Red Silicone Foam Sheet Plain Backing, -103 to 450°F
Mi Item #11735161
MFR #31943988
Price$297.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" x 36" x 1/8" Orange-Red Silicone Foam Sheet Plain Backing, -103 to 450°F
Mi Item #11735161
MFR #31943988

Mfr description
31943988 31943988 PLN BCK 1/8THK X36X36
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$297.85/each

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    1/8 in
  • Width
    36 in

Details

  • Backing Type
    Plain
  • Color
    Orange-Red
  • Foam Structure
    Closed Cell
  • Material
    Silicone Foam
  • Maximum Temperature
    450.000 °F
  • Minimum Temperature
    -103.000 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)