Motion
31945025
30" Long x 30" Wide x 1/64" Thick, Fiberglass & Aramid Sheet Gasketing 1,500 Max psi, Green & White
MI ITEM #11735173
MFR #31945025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30" Long x 30" Wide x 1/64" Thick, Fiberglass & Aramid Sheet Gasketing 1,500 Max psi, Green & White
MI ITEM #11735173
MFR #31945025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31945025 31945025 1/64THK X 30W X30L PRE

Specifications

  • Thickness
    1/64
  • Width
    30 in
  • Length
    30 in
  • Color
    Green/White
  • Material
    Fiberglass/Aramid
  • Maximum Working Pressure
    1500 psi
  • Overall Width
    30 in
  • Overall Length
    30 in
  • Overall Thickness
    1/64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text