Motion
31945033
30" Long x 30" Wide x 1/32" Thick, Fiberglass & Aramid Sheet Gasketing 1,500 Max psi, Green & White
Mi Item #11735174
MFR #31945033
Price$117.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30" Long x 30" Wide x 1/32" Thick, Fiberglass & Aramid Sheet Gasketing 1,500 Max psi, Green & White
Mi Item #11735174
MFR #31945033

Mfr description
31945033 31945033 1/32THK X30W X30L PREM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.10/each

Specifications

Dimensions

  • Length
    30 in
  • Overall Length
    30 in
  • Overall Thickness
    1/32
  • Overall Width
    30 in
  • Thickness
    1/32
  • Width
    30 in

Details

  • Color
    Green/White
  • Material
    Fiberglass/Aramid
  • Maximum Working Pressure
    1500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)