Motion
31945173
Gasket Sheet - 1/64 Thick, 30 in Width, 30 in Length, Green Color
Mi Item #11735179
MFR #31945173
Price$57.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 1/64 Thick, 30 in Width, 30 in Length, Green Color
Mi Item #11735179
MFR #31945173

Mfr description
31945173 31945173 1/64THK X30W X30L GEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.80/each

Specifications

Dimensions

  • Length
    30 in
  • Overall Length
    30.0000 in
  • Overall Thickness
    0.0156 in
  • Overall Width
    30.0000 in
  • Thickness
    1/64
  • Width
    30 in

Details

  • Color
    Green
  • Material
    Aramid
  • Maximum Temperature
    750 °F
  • Maximum Working Pressure
    1450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)