Motion
31945199
Gasket Sheet - 1/16 Thick, 30 in Width, 30 in Length, Green Color
MI ITEM #11735181
MFR #31945199
List Price$128.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 1/16 Thick, 30 in Width, 30 in Length, Green Color
MI ITEM #11735181
MFR #31945199

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$128.20/each for your price

Overview

Mfr description
31945199 31945199 1/16THK X30W X30L GEN

Specifications

  • Thickness
    1/16
  • Width
    30 in
  • Length
    30 in
  • Color
    Green
  • Material
    Aramid
  • Maximum Working Pressure
    1450 psi
  • Overall Width
    30.0000 in
  • Overall Length
    30.0000 in
  • Overall Thickness
    0.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text