Motion
31945231
Gasket Sheet - 1/64 Thick, 30 in Width, 60 in Length, Green Color
MI ITEM #11735185
MFR #31945231
Price$121.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 1/64 Thick, 30 in Width, 60 in Length, Green Color
MI ITEM #11735185
MFR #31945231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$121.68/each

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60.0000 in
  • Overall Thickness
    0.0156 in
  • Overall Width
    30.0000 in
  • Thickness
    1/64
  • Width
    30 in

Details

  • Color
    Green
  • Material
    Aramid
  • Maximum Temperature
    750 °F
  • Maximum Working Pressure
    1450 psi

Overview

Mfr description
31945231 31945231 1/64THK X30W X60L GEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought