Motion
31945298
60" Long x 60" Wide x 1/64" Thick, Aramid Sheet Gasketing 1,450 Max psi, Green
MI ITEM #11735190
MFR #31945298
Price$231.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60" Long x 60" Wide x 1/64" Thick, Aramid Sheet Gasketing 1,450 Max psi, Green
MI ITEM #11735190
MFR #31945298

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$231.20/each

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    1/64
  • Overall Width
    60 in
  • Thickness
    1/64
  • Width
    60 in

Details

  • Color
    Green
  • Material
    Aramid
  • Maximum Working Pressure
    1450 psi

Overview

Mfr description
31945298 31945298 1/64THK X60W X60L GEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought