Motion
31945322
60" Long x 60" Wide x 3/32" Thick, Aramid Sheet Gasketing 1,450 Max psi, Green
Mi Item #11735193
MFR #31945322
Price$771.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60" Long x 60" Wide x 3/32" Thick, Aramid Sheet Gasketing 1,450 Max psi, Green
Mi Item #11735193
MFR #31945322

Mfr description
31945322 31945322 3/32THK X60W X60L GEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$771.43/each

Specifications

Dimensions

  • Length
    60 in
  • Overall Length
    60 in
  • Overall Thickness
    3/32
  • Overall Width
    60 in
  • Thickness
    3/32
  • Width
    60 in

Details

  • Color
    Green
  • Material
    Aramid
  • Maximum Working Pressure
    1450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)