Motion
31946148
30" Long x 30" Wide x 1/16" Thick, Gore-Tex GR Sheet Gasketing White
Mi Item #11735195
MFR #31946148
Price$2,212.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30" Long x 30" Wide x 1/16" Thick, Gore-Tex GR Sheet Gasketing White
Mi Item #11735195
MFR #31946148

Mfr description
31946148 31946148 1/16THK X 30W X30L GOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,212.60/each

Specifications

Dimensions

  • Length
    30 in
  • Overall Length
    30 in
  • Overall Thickness
    1/16
  • Overall Width
    30 in
  • Thickness
    1/16
  • Width
    30 in

Details

  • Color
    White
  • Material
    Gore-Tex GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)