Motion
31951262
O-Ring - 70, Buna-N Material
MI ITEM #11735235
MFR #31951262
Price$192.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 70, Buna-N Material
MI ITEM #11735235
MFR #31951262

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$192.76/each

Specifications

Details

  • Durometer
    70
  • Hardness
    70
  • Material
    Buna-N
  • Product Type
    O-Rings

Overview

Mfr description
31951262 31951262 BUNA 36 SIZES METRIC O
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought