Motion
31953227
O-Ring - 0.8750 in - 7/8 in ID, 1.1250 in - 1-1/8 in OD, 70, EPDM Material
Mi Item #11735283
MFR #31953227
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.8750 in - 7/8 in ID, 1.1250 in - 1-1/8 in OD, 70, EPDM Material
Mi Item #11735283
MFR #31953227

Mfr description
31953227 31953227 -212 100/PK EPDM O-RIN
  • EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.8750 in - 7/8 in
  • Outside Diameter  
    1.1250 in - 1-1/8 in
  • Thickness
    1/8 in

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    212
  • Durometer Shore
    65 - 75
  • Hardness
    70
  • Material
    EPDM
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)