Motion
31953318
O-Ring - 1.4380 in - 1-7/16 in ID, 1.6880 in - 1-11/16 in OD, 70, EPDM Material
Mi Item #11735292
MFR #31953318
Price$44.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.4380 in - 1-7/16 in ID, 1.6880 in - 1-11/16 in OD, 70, EPDM Material
Mi Item #11735292
MFR #31953318

Mfr description
31953318 31953318 -221 50/PK EPDM O-RING
  • EPDM (Ethylene Propylene) is ideal for phosphate ester based hydraulic fluids. It provides resistance to weather, abrasion, hot water, steam, silicone fluids, dilute acids and dilute ketones. It is not resistant to petroleum fluids and diester lubricants.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.00/each

Specifications

Dimensions

  • Inside Diameter  
    1.4380 in - 1-7/16 in
  • Outside Diameter  
    1.6880 in - 1-11/16 in
  • Thickness
    1/8 in

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    221
  • Durometer Shore
    65 - 75
  • Hardness
    70
  • Material
    EPDM
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)