1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
31953607
1/16" Thick, Round Cross Section, Shore 65 - 75, -40 to 212°F Neoprene is ideal for use as refrigeration seals. It provides resistance to weather, sunlight, tearing, silicate ester lubricants, ammonia and high aniline petroleum oils. Not for use with ketones or phosphate ester fluids.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #
11735322
MFR #
31953607
Price
$14.76
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
O-Rings and Cord Stock
O-Rings
Value Collection 31953607
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
31953607
1/16" Thick, Round Cross Section, Shore 65 - 75, -40 to 212°F Neoprene is ideal for use as refrigeration seals. It provides resistance to weather, sunlight, tearing, silicate ester lubricants, ammonia and high aniline petroleum oils. Not for use with ketones or phosphate ester fluids.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #
11735322
MFR #
31953607
Mfr description
31953607 31953607 AS568A NEOP007 PK/100
Neoprene is ideal for use as refrigeration seals. It provides resistance to weather, sunlight, tearing, silicate ester lubricants, ammonia and high aniline petroleum oils. Not for use with ketones or phosphate ester fluids.
Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$14
.76
/each
Add to Cart
Specifications
Dimensions
Inside
Diameter
0.1560 in - 5/32 in
Outside
Diameter
0.2810 in - 9/32 in
Thickness
1/16 in
Details
Cross Section Shape
Round
Dash Number
007
Durometer Shore
65 - 75
Material
Neoprene
Product Type
O-Rings
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items