Motion
31953615
1/16" Thick, Round Cross Section, Shore 65 - 75, -40 to 212°F Neoprene is ideal for use as refrigeration seals. It provides resistance to weather, sunlight, tearing, silicate ester lubricants, ammonia and high aniline petroleum oils. Not for use with ketones or phosphate ester fluids.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735323
MFR #31953615
Price$16.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Round Cross Section, Shore 65 - 75, -40 to 212°F Neoprene is ideal for use as refrigeration seals. It provides resistance to weather, sunlight, tearing, silicate ester lubricants, ammonia and high aniline petroleum oils. Not for use with ketones or phosphate ester fluids.|Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
MI ITEM #11735323
MFR #31953615

Mfr description
31953615 31953615 AS568A NEOP008 PK/100
  • Neoprene is ideal for use as refrigeration seals. It provides resistance to weather, sunlight, tearing, silicate ester lubricants, ammonia and high aniline petroleum oils. Not for use with ketones or phosphate ester fluids.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.56/each

Specifications

Dimensions

  • Inside Diameter  
    0.1880 in - 3/16 in
  • Outside Diameter  
    0.3130 in - 5/16 in
  • Thickness
    1/16 in

Details

  • Cross Section Shape
    Round
  • Dash Number
    008
  • Durometer Shore
    65 - 75
  • Material
    Neoprene
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)