Motion
31953664
O-Ring - 0.4380 in - 7/16 in ID, 0.5630 in - 9/16 in OD, 70, Neoprene Material
Mi Item #11735328
MFR #31953664
Price$19.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.4380 in - 7/16 in ID, 0.5630 in - 9/16 in OD, 70, Neoprene Material
Mi Item #11735328
MFR #31953664

Mfr description
31953664 31953664 AS568A NEOP013 PK/100
  • Neoprene is ideal for use as refrigeration seals. It provides resistance to weather, sunlight, tearing, silicate ester lubricants, ammonia and high aniline petroleum oils. Not for use with ketones or phosphate ester fluids.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.20/each

Specifications

Dimensions

  • Inside Diameter  
    0.4380 in - 7/16 in
  • Outside Diameter  
    0.5630 in - 9/16 in
  • Thickness
    1/16 in

Details

  • Color
    Black
  • Cross Section Shape
    Round
  • Dash Number
    013
  • Durometer Shore
    65 - 75
  • Hardness
    70
  • Material
    Neoprene
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)