Motion
31953847
O-Ring - 0.6880 in - 11/16 in ID, 0.8750 in - 7/8 in OD, 70, Neoprene Material
MI ITEM #11735346
MFR #31953847
List Price$27.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.6880 in - 11/16 in ID, 0.8750 in - 7/8 in OD, 70, Neoprene Material
MI ITEM #11735346
MFR #31953847

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.52/each for your price

Overview

Mfr description
31953847 31953847 AS568A NEOP115 PK/100
  • Neoprene is ideal for use as refrigeration seals. It provides resistance to weather, sunlight, tearing, silicate ester lubricants, ammonia and high aniline petroleum oils. Not for use with ketones or phosphate ester fluids.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.

Specifications

  • Hardness
    70
  • Inside Diameter
  • Color
    Black
  • Outside Diameter
  • Material
    Neoprene
  • Cross Section Shape
    Round
  • Dash Number
    115
  • Durometer Shore
    65 - 75
  • Product Type
    O-Rings
  • Thickness
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text